
Ring Terminal, 3/8 in Stud Size, 36526 AWG, 600 V, Vinyl Insulated, Blue (Discontinued)
- Mfr # 52045-2
- Zoro # G600927582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52045-2
Zoro #
G600927582
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
36526 AWG
Stud Size
3/8 in
Overall Length
2.447 in
Barrel Inside Dia.
0.684 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.684 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.