Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 2 AWG, 600 V, Vinyl Insulated, Red

  • Mfr # 52044-2

  • Zoro # G800927597


product price: $8.89
/ea
Sold in multiples of 9 for $80.01

Key Features

Insulation Color
Red
Maximum Wire Size
2 AWG
Insulation Type
Vinyl
Stud Size
3/8 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52044-2
Zoro #
G800927597
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Stud Size
3/8 in
Overall Length
2.089 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Insulation Dia
16.05 mm
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.