Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 21.2 mm², 600 V, PVC Insulated, Yellow

  • Mfr # 52043

  • Zoro # G400927355


product price: $1.69
/ea
Sold in multiples of 40 for $67.60

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
PVC
Stud Size
#10
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52043
Zoro #
G400927355
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
21.2 mm²
Stud Size
#10
Overall Length
1.948 in
Barrel Inside Dia.
0.515 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.515 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.