Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 4 AWG, 600 V, PVC Insulated, Yellow

  • Mfr # 1958413-1

  • Zoro # G800926675


product price: $2.49
/ea
Sold in multiples of 34 for $84.66

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958413-1
Zoro #
G800926675
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.515 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, 90 °
Insulation Dia
13.08 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.