
Ring Terminal, #10 Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red (Discontinued)
- Mfr # 52263-5
- Zoro # G900927244
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52263-5
Zoro #
G900927244
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
#10
Overall Length
0.17 in
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Insulation Dia
9.91 mm
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.