
Ring Terminal, M6 Stud Size, 8 AWG, 600 V, PVF2 Insulated, Bare (Discontinued)
- Mfr # 53943-1
- Zoro # G000927083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53943-1
Zoro #
G000927083
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
M6
Overall Length
1.586 in
Barrel Inside Dia.
0.38 in
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Type
PVF2
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Features
Wire Insulation Support
Wire Type
Stranded
Seam
Closed Barrel
Contact Plating Material
Tin-Lead
Insulation Dia
0.38 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.