Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 5/16 in Stud Size, 10.54 mm², PVF2 Insulated, Bare

  • Mfr # 54947-1

  • Zoro # G400926754


product price: $2.75
/ea
Sold in multiples of 55 for $151.25

Key Features

Insulation Color
Bare
Maximum Wire Size
10.54 mm²
Minimum Wire Size
6.64 mm²
Insulation Type
PVF2
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54947-1
Zoro #
G400926754
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10.54 mm²
Minimum Wire Size
6.64 mm²
Stud Size
5/16 in

Details

Item
Wire Terminal
Insulation Color
Bare
Insulation Type
PVF2
Contact Plating Material
Copper, Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.