
Ring Terminal, #10 Stud Size, PEEK Insulated, Orange (Discontinued)
- Mfr # 1577633-1
- Zoro # G800927054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1577633-1
Zoro #
G800927054
UPC #
-
Country of Origin
India
Dimensions
Stud Size
#10
Overall Length
0.883 in
Barrel Inside Dia.
0.055 to 0.105 in
Details
Item
Ring Terminal
Insulation Color
Orange
Insulation Type
PEEK
Seam
Closed Barrel
Wire Range
0.823 to 1.31 mm²
Wire Type
Stranded
Contact Plating Material
Nickel
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.