
Ring Terminal, #4 Stud Size, PEEK Insulated, Brown (Discontinued)
- Mfr # 1577618-1
- Zoro # G700927192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1577618-1
Zoro #
G700927192
UPC #
-
Country of Origin
India
Dimensions
Stud Size
#4
Overall Length
0.839 in
Barrel Inside Dia.
0.035 to 0.075 in
Details
Item
Ring Terminal
Insulation Color
Brown
Insulation Type
PEEK
Wire Type
Stranded
Wire Range
0.205 to 0.326 mm²
Seam
Closed Barrel
Contact Plating Material
Nickel
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.