
Ring Terminal, 1/4 in Stud Size, 8.37 mm², PTFE Insulated, Bare (Discontinued)
- Mfr # 131149-1
- Zoro # G800926897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131149-1
Zoro #
G800926897
UPC #
-
Country of Origin
Poland
Dimensions
Maximum Wire Size
8.37 mm²
Stud Size
1/4 in
Overall Length
1.503 in
Barrel Inside Dia.
0.172 in
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Type
PTFE
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.