Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 10 AWG, Bare Insulated

  • Mfr # 36270

  • Zoro # G500927439


product price: $1.35
/ea
Sold in multiples of 62 for $83.70

Key Features

Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Overall Length
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36270
Zoro #
G500927439
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8
Overall Length
0.7 in
Barrel Inside Dia.
0.129 in
Cable Diameter
25.40-28.58mm (1.000-1.125")
Thread Size
1" NPT

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Gender
Male
Material - Grip
Stainless Steel
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Series
130097
Body Style
Straight
NEMA Rating
NEMA 4
Material - Body
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.