Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 42.4 mm², Bare Insulated

  • Mfr # 321201

  • Zoro # G400927096


product price: $17.89
/ea
Sold in multiples of 15 for $268.35

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
42.4 mm²
Minimum Wire Size
26.7 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321201
Zoro #
G400927096
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
42.4 mm²
Minimum Wire Size
26.7 mm²
Stud Size
M6
Overall Length
36.5 mm
Barrel Inside Dia.
0.357 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.