
Ring Terminal, 3/8 in Stud Size, 2 AWG, Bare Insulated (Discontinued)
- Mfr # 321253
- Zoro # G200927111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321253
Zoro #
G200927111
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 AWG
Stud Size
3/8 in
Overall Length
1.437 in
Barrel Inside Dia.
0.357 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.