
Ring Terminal, 1/4 in Stud Size, 4 AWG, Bare Insulated
Mfr # 321275
Zoro # G600927360
product price: $10.79
/eaSold in multiples of 20 for $215.80
Key Features
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
321275
Zoro #
G600927360
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
1/4 in
Overall Length
1.048 in
Barrel Inside Dia.
0.28 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.