
Ring Terminal, 3/8 in Stud Size, 60.6 mm², Bare Insulated
Mfr # 8-36917-3
Zoro # G800926903
product price: $8.95
/eaSold in multiples of 25 for $223.75
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
60.6 mm²
Minimum Wire Size
42.4 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-36917-3
Zoro #
G800926903
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
60.6 mm²
Minimum Wire Size
42.4 mm²
Stud Size
3/8 in
Overall Length
1.96 in
Barrel Inside Dia.
0.444 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.