
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34123
Zoro #
G100927235
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#10
Overall Length
0.636 in
Barrel Inside Dia.
0.085 in
Details
Item
Ring Terminal
Insulation Type
Non-Insulated
Max. Temp.
338 Degrees F
Seam
Closed Barrel
Wire Type
Solid or Stranded, Copper
Wire Range
16 to 14 AWG
Terminal Type
Ring Tongue
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.