Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMINAL SOLIS R 16-14 6 34120

TERMINAL SOLIS R 16-14 6 (Discontinued)

  • Mfr # 34120
  • Zoro # G300927318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34120
Zoro #
G300927318
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
0.48 in
Barrel Inside Dia.
0.085 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Terminal Type
Ring Tongue
Max. Temp.
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Wire Range
16 AWG
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.