
Ring Terminal, M6 Stud Size, 2.62 mm², Bare Insulated (Discontinued)
- Mfr # 35775
- Zoro # G300926649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35775
Zoro #
G300926649
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
M6
Overall Length
0.86 in
Barrel Inside Dia.
0.105 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Features
Heavy Duty
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.