
Ring Terminal, 5/16 in Stud Size, 2 AWG, Bare Insulated (Discontinued)
- Mfr # 322870-1
- Zoro # G900927510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322870-1
Zoro #
G900927510
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.37 in
Overall Length
1.527 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, 90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.