
Ring Terminal, 7/16 in Stud Size, 2/0 AWG, Bare Insulated (Discontinued)
- Mfr # 321872
- Zoro # G200927531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321872
Zoro #
G200927531
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2/0 AWG
Stud Size
7/16 in
Overall Length
1.96 in
Barrel Inside Dia.
0.504 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.