
Ring Terminal, 3/8 in Stud Size, 4 AWG, Bare Insulated (Discontinued)
- Mfr # 36815
- Zoro # G500927422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36815
Zoro #
G500927422
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.298 in
Overall Length
2.09 in
Cable Diameter
76.20-82.55mm (3.000-3.250")
Thread Size
3" NPT
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Gender
Male
Body Style
Straight
Material - Body
Aluminum
NEMA Rating
NEMA 4
CSA
LR32159
Material - Grip
Stainless Steel
Series
130097
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.