Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL SOLIS R 4/0 7/16

  • Mfr # 321879

  • Zoro # G100926672


product price: $17.69
/ea
Sold in multiples of 6 for $106.14

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
7/16 in
Maximum Operating Temperature
338 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321879
Zoro #
G100926672
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
7/16 in
Barrel Inside Dia.
0.635 in
Overall Length
2.178 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Tin
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.