Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 203 mm², Bare Insulated

  • Mfr # 322262

  • Zoro # G800927023


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
203 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322262
Zoro #
G800927023
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
203 mm²
Stud Size
3/8 in
Barrel Inside Dia.
0.93 in
Overall Length
2.79 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.