Shop TE CONNECTIVITY
See all product information
Ring Terminal, #10 Stud Size, 6 AWG, Bare Insulated
Mfr # 52197
Zoro # G200927043
product price:Â $1.19
/ea
Sold in multiples of 100 for $119.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52197
Zoro #
G200927043
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
#10
Barrel Inside Dia.
0.232 in
Overall Length
1.181 in
Minimum Wire Size
6 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Contact Material
Copper
Minimum Operating Temperature
0 Degrees F
Insulation Color
Bare
Termination Style
Crimp
Standards
UL & CSA Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.