
Ring Terminal, 1/2 in Stud Size, 16.8 mm², Bare Insulated
Mfr # 36808
Zoro # G800927399
product price: $4.25
/eaSold in multiples of 20 for $85.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
16.8 mm²
Minimum Wire Size
10.5 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36808
Zoro #
G800927399
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16.8 mm²
Minimum Wire Size
10.5 mm²
Stud Size
1/2 in
Barrel Inside Dia.
0.232 in
Overall Length
2.03 in
Cable Diameter
49.20-52.37mm (1.937-2.062")
Thread Size
3" NPT
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Material - Grip
Stainless Steel
Gender
Male
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
NEMA Rating
NEMA 4
Material - Body
Aluminum
CSA
LR32159
Series
130097
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.