
Ring Terminal, 3/8 in Stud Size, 6 AWG, Bare Insulated (Discontinued)
- Mfr # 36807
- Zoro # G000927441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36807
Zoro #
G000927441
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
3/8 in
Overall Length
2.03 in
Barrel Inside Dia.
0.232 in
Thread Size
3" NPT
Cable Diameter
46.02-49.20mm (1.812-1.937")
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
CSA
LR32159
Body Style
Straight
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
Material - Body
Aluminum
Series
130097
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Gender
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.