Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/8 in Stud Size, 6 AWG, Bare Insulated

  • Mfr # 36809

  • Zoro # G300927448


product price: $2.89
/ea
Sold in multiples of 29 for $83.81

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36809
Zoro #
G300927448
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
5/8 in
Overall Length
2.03 in
Barrel Inside Dia.
0.232 in
Thread Size
3" NPT
Cable Diameter
52.37-55.55mm (2.062-2.187")

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin
Body Style
Straight
CSA
LR32159
Material - Grip
Stainless Steel
Gender
Male
NEMA Rating
NEMA 4
Series
130097
Material - Body
Aluminum
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.