
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35664
Zoro #
G600927520
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Inside Dia.
0.172 in
Overall Length
1.96 in
Details
Item
Ring Terminal
Insulation Type
Non-Insulated
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Type
Ring Tongue
Max. Temp.
338 Degrees F
Wire Range
8 AWG
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.