
Ring Terminal, 1/4 in Stud Size, 8 AWG, Bare Insulated (Discontinued)
- Mfr # 35277
- Zoro # G500926661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35277
Zoro #
G500926661
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
1/4 in
Overall Length
0.59 in
Barrel Inside Dia.
0.172 in
Mesh Length
0.559m (22.00")
Bale Length
0.152m (6.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, 90 °
Contact Plating Material
Copper, Tin
Body Style
Straight
Approximate Break Strength
1524.07kg (3360 lbs)
Series
130094
Eye Type
Double
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.