
Ring Terminal, 5/16 in Stud Size, 26.7 mm², Bare Insulated (Discontinued)
- Mfr # 323174
- Zoro # G400926976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323174
Zoro #
G400926976
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
26.7 mm²
Minimum Wire Size
16.8 mm²
Stud Size
5/16 in
Overall Length
1.324 in
Barrel Inside Dia.
0.278 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
650 Degrees F
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Nickel
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.