
Fork Terminal, #8 Stud Size, 6 mm², Bare Insulated (Discontinued)
- Mfr # 32995
- Zoro # G800926996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32995
Zoro #
G800926996
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#8
Overall Length
0.772 in
Barrel Inside Dia.
0.129 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.