
Fork Terminal, #6 Stud Size, 14 AWG, Bare Insulated (Discontinued)
- Mfr # 53123-1
- Zoro # G100927457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53123-1
Zoro #
G100927457
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.637 in
Barrel Inside Dia.
0.085 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Phosphor Bronze
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.