Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 0.9 mm², Post-Insulated Insulated

  • Mfr # 133521-1

  • Zoro # G100926719


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
0.9 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133521-1
Zoro #
G100926719
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.9 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#8
Barrel Inside Dia.
1.55 mm
Overall Length
14.58 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight, 30 °
Contact Plating Material
Gold, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.