Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL SPARK PLUG STR 7MM

  • Mfr # 34482

  • Zoro # G200926763


product price: $1.75
/ea
Sold in multiples of 150 for $262.50

Key Features

Insulation Coverage
None
Insulation Type
Bare
Wire Type
Stranded, Regular Wire
Seam
Standard, Open Barrel
Overall Length
0.947 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34482
Zoro #
G200926763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.947 in

Details

Item
Wire Terminal
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Stranded, Regular Wire
Seam
Standard, Open Barrel
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.