Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 8.37 mm², PTFE Insulated

  • Mfr # 132330-1

  • Zoro # G800927344


product price: $25.45
/ea
Sold in multiples of 3 for $76.35

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
8.37 mm²
Insulation Type
PTFE
Stud Size
1/4 in
Barrel Inside Dia.
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132330-1
Zoro #
G800927344
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
8.37 mm²
Stud Size
1/4 in
Barrel Inside Dia.
0.172 in
Overall Length
1-1/2 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Insulation Dia
0.22 in
Terminal Orientation
Straight
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.