Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 60.6 mm², Nylon Insulated, Blue

  • Mfr # 55822-1

  • Zoro # G700927178


product price: $13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
42.4 mm²
Insulation Type
Nylon
Stud Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55822-1
Zoro #
G700927178
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
60.6 mm²
Minimum Wire Size
42.4 mm²
Stud Size
M6
Overall Length
2.3556 in
Barrel Inside Dia.
0.58 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.58 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.