Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 42.4 mm², Nylon Insulated, Red

  • Mfr # 324053

  • Zoro # G600926752


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insulation Color
Red
Minimum Wire Size
26.7 mm²
Insulation Type
Nylon
Stud Size
M6
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324053
Zoro #
G600926752
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
42.4 mm²
Minimum Wire Size
26.7 mm²
Stud Size
M6
Barrel Inside Dia.
0.468 in
Overall Length
2.0449 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Insulation Dia
0.468 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.