Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 42.4 mm², Nylon Insulated, Red

  • Mfr # 324054

  • Zoro # G500926715


product price: $8.49
/ea
Sold in multiples of 9 for $76.41

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Minimum Wire Size
26.7 mm²
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324054
Zoro #
G500926715
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
42.4 mm²
Minimum Wire Size
26.7 mm²
Stud Size
3/8 in
Overall Length
1.7051 in
Barrel Inside Dia.
0.468 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.468 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.