Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, 26.7 mm², Nylon Insulated, Yellow

  • Mfr # 324114

  • Zoro # G700926935


product price: $3.79
/ea
Sold in multiples of 17 for $64.43

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Minimum Wire Size
16.8 mm²
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324114
Zoro #
G700926935
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
26.7 mm²
Minimum Wire Size
16.8 mm²
Stud Size
1/2 in
Overall Length
1.878 in
Barrel Inside Dia.
0.382 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.382 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.