Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M8 Stud Size, 10.5 mm², Nylon Insulated, Red

  • Mfr # 324044

  • Zoro # G200926619


product price: $2.69
/ea
Sold in multiples of 27 for $72.63

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Minimum Wire Size
6.64 mm²
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324044
Zoro #
G200926619
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10.5 mm²
Minimum Wire Size
6.64 mm²
Stud Size
M8
Overall Length
1.5421 in
Barrel Inside Dia.
0.256 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Insulation Dia
0.256 in
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.