Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL TERMI-FOIL 12-10

  • Mfr # 1-330716-3

  • Zoro # G400926907


product price: $1.25
/ea
Sold in multiples of 74 for $92.50

Key Features

Maximum Wire Size
10 AWG
Insulation Type
Bare
Features
Double Face; Slotted
Contact Plating Material
Tin, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-330716-3
Zoro #
G400926907
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Terminal
Insulation Type
Bare
Features
Double Face; Slotted
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.