
Ring Terminal, #8 Stud Size, 16 AWG, 600 V, Vinyl, PVC Insulated, Blue (Discontinued)
- Mfr # 8-32959-1
- Zoro # G200927005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-32959-1
Zoro #
G200927005
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.871 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.105 to 0.145 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.