
Ring Terminal, #10 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 9-51864-1
- Zoro # G800926576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-51864-1
Zoro #
G800926576
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#10
Barrel Inside Dia.
0.153 in
Overall Length
0.906 in
Details
Item
Ring Terminal
Terminal Shape
Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.078 to 0.13 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.