Ring Terminal, #6 Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 52283-2

  • Zoro # G300926878


product price:  $0.85
/ea
Sold in multiples of 150 for $127.50

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52283-2
Zoro #
G300926878
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.938 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.063 to 0.13 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.