Ring Terminal, #10 Stud Size, 4 AWG, Bare Insulated

  • Mfr # 8-33468-3

  • Zoro # G300927189


product price:  $2.69
/ea
Sold in multiples of 35 for $94.15

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
4 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-33468-3
Zoro #
G300927189
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
#10
Overall Length
1.314 in
Barrel Inside Dia.
0.296 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.