
Ring Terminal, #10 Stud Size, 6 AWG, Bare Insulated (Discontinued)
- Mfr # 2-33464-2
- Zoro # G200926633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-33464-2
Zoro #
G200926633
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Stud Size
#10
Overall Length
1.246 in
Barrel Inside Dia.
0.232 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.