TERMINATOR BNC 93 OHM 1 WATT

  • Mfr # 5221629-6

  • Zoro # G400927454


product price:  $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Insulation Type
Non-Insulated
Connection Material
Brass
Max. Temp.
185 Degrees F
Application
Signal
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5221629-6
Zoro #
G400927454
UPC #
-
Country of Origin
Mexico

Details

Item
Terminator
Insulation Type
Non-Insulated
Connection Material
Brass
Max. Temp.
185 Degrees F
Application
Signal
Contact Plating Material
Gold

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.