
THR VERTICAL MINI IO RECEPTACLE TYPE I (Discontinued)
- Mfr # 1971886-1
- Zoro # G801068428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971886-1
Zoro #
G801068428
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Black
Material
Thermoplastic
Finish
Tin Over Nickel
Terminal Type
Solder
Connection Material
Copper Alloy
Contact Finish
Gold Plated; Tin over Nickel
Connector Type
Jack
Number of Contacts
8
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.