Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THREADED PWR PIN PLTD & LUBE

  • Mfr # 580133-5

  • Zoro # G201052652


product price: $15.15
/ea
Sold in multiples of 5 for $75.75

Key Features

Connection Type
Through Hole - Press-Fit
Overall Length
1.78 in
Connection Material
Brass Alloy
Mounting Type
Vertical
Application
Power, Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580133-5
Zoro #
G201052652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.78 in

Details

Item
Power Tap
Connection Type
Through Hole - Press-Fit
Connection Material
Brass Alloy
Mounting Type
Vertical
Application
Power, Printed Circuit Board
Max. Temp.
221 Degrees F
Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.