Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIMER CONNECTOR 24P HSG L/H NAT PA66

  • Mfr # 770198-1

  • Zoro # G600957169


product price: $0.52
/ea
Sold in multiples of 250 for $130.00

Key Features

Material
Nylon
Length
51.56 mm
Width
19.63 mm
Color
Natural
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770198-1
Zoro #
G600957169
UPC #
-
Country of Origin
United States

Dimensions

Length
51.56 mm
Width
19.63 mm

Details

Item
Terminal Housing
Material
Nylon
Color
Natural
Max. Temp.
105°C
Terminal Type
Receptacle
Insulated
No
Hole Center to Center
5.59 mm
Number of Contacts
24
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.